Shop All Mezzanines
Porta-King
Platform Mezzanine, W 16 Ft, L 24 Ft
Mfr # PK-1624
Zoro # G9884201
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,903.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 16 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-1624
- Zoro # G9884201
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 16 ft |
Height | 110 in |
Width (Ft.) | 16 |
Length (Ft.) | 24 |
Ground Clearance Height | 97 7/8 in |
Overall Depth | 24 ft |
For Platform Height | 110 in |
Support Leg Height | 12 in |
For Stair Unit Height | 18.8 ft |
Support Leg Width | 6 in |
Support Leg Depth | 6 in |
Description
Platform Mezzanine, Platform Area 384 sq ft, Ground Clearance Height 97 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 16 ft, Number of Girders 4, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- DAYTON Cable, 1/4 In, L 250 Ft, WLL 1640 Lb (2RZZ8)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- Porta-King Mezzanines