Shop All Mezzanines
Porta-King
Platform Mezzanine, W 16 Ft, L 20 Ft
Mfr # PK-1620
Zoro # G9884217
product price: $15,395.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,395.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 16 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-1620
- Zoro # G9884217
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 16 ft |
Height | 110 in |
Length (Ft.) | 20 |
Width (Ft.) | 16 |
Ground Clearance Height | 95 3/4 in |
For Platform Height | 110 in |
Support Leg Depth | 6 in |
For Stair Unit Height | 18.8 ft |
Support Leg Width | 6 in |
Overall Depth | 20 ft |
Support Leg Height | 12 in |
Description
Platform Mezzanine, Platform Area 320 sq ft, Ground Clearance Height 95 3/4 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 16 ft, Number of Girders 2, Number of Purlins 3, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- ROADPRO Heavy Duty Bands, 7 " Size, Rubber, PK5 (RP7BAND)
- DAYTON Safety Latch Kit (GGS_57065)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- Porta-King Mezzanines