Shop All Mezzanines
Porta-King
Platform Mezzanine, W 12 Ft, L 24 Ft
Mfr # PK-1224
Zoro # G9884235
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,398.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 12 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-1224
- Zoro # G9884235
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 12 ft |
Height | 110 in |
Width (Ft.) | 12 |
Length (Ft.) | 24 |
Support Leg Depth | 6 in |
Support Leg Height | 12 in |
For Platform Height | 110 in |
Support Leg Width | 6 in |
Overall Depth | 24 ft |
For Stair Unit Height | 18.8 ft |
Ground Clearance Height | 99 7/8 in |
Description
Platform Mezzanine, Platform Area 288 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 12 ft, Number of Girders 4, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 10" X 3" Ductile Swivel Caster, No Brake, Loads Up To 5400 lb (410FR10501S)
- GENIE Wheel and Tire Assembly, LP, 12 in. (105122GT)
- COFFING HOISTS Shaft Assembly (JF9171)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- Porta-King Mezzanines