Shop All Mezzanines
Porta-King
Platform Mezzanine, W 12 Ft, L 20 Ft
Mfr # PK-1220
Zoro # G9884244
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,895.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Material All Structural Steel
- Overall Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-1220
- Zoro # G9884244
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 12 ft |
Height | 110 in |
Length (Ft.) | 20 |
Width (Ft.) | 12 |
Support Leg Height | 12 in |
Overall Depth | 20 ft |
Support Leg Width | 6 in |
For Stair Unit Height | 18.8 ft |
For Platform Height | 110 in |
Ground Clearance Height | 95 7/8 in |
Support Leg Depth | 6 in |
Description
Platform Mezzanine, Platform Area 240 sq ft, Ground Clearance Height 95 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 12 ft, Number of Girders 2, Number of Purlins 2, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 6 ft L, 31000 lb Cap (EN360X6)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- Porta-King Mezzanines