Shop All Mezzanines
Porta-King
Platform Mezzanine, W 12 Ft, L 12 Ft
Mfr # PK-1212
Zoro # G9884262
product price: $8,294.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$8,294.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 12 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-1212
- Zoro # G9884262
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 12 ft |
Height | 110 in |
Length (Ft.) | 12 |
Width (Ft.) | 12 |
For Stair Unit Height | 18.8 ft |
For Platform Height | 110 in |
Support Leg Depth | 6 in |
Support Leg Height | 12 in |
Support Leg Width | 6 in |
Ground Clearance Height | 99 7/8 in |
Overall Depth | 12 ft |
Description
Platform Mezzanine, Platform Area 144 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 12 ft, Number of Girders 2, Number of Purlins 2, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON BEARINGS Hudson 1in Stainless Steel Ball 1/4in Stud in Stainless Steel Housing (SBT-1SS-1/4-20)
- COLSON 8" Caster with Swivel Plate, 4" x 4-1/2" Plate, 675 Lb. Capacity (4.08199.455.2)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- EQUIPTO IBC Stairway, 36" W/6 Stairs (1536IBC6)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- Porta-King Mezzanines