Shop All Room Dividers
Porta-King
Partition, Free-Standing, Vinyl, 8L x 8H
Mfr # FSP88-DW
Zoro # G9947585
product price: $2,089.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,089.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Type Free-Standing
- Color Gray
- Fire Rating Class A
- Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # FSP88-DW
- Zoro # G9947585
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 8 ft |
Height | 8 ft |
Details
Item | Partition Wall |
Number of Panels | 1 |
Type | Free-Standing |
Color | Gray |
Fire Rating | Class A |
Thickness | 3 in |
Includes | Solid Wall Panels, Panel Connectors, Top Track, Floor Track and Support Columns |
Frame Material | Aluminum |
Material | Vinyl |
Includes Floor Track | Yes |
Standards | ASTM E84 |
Compatible Product Type | Modular In-Plant Offices |
Freestanding | Yes |
Product Type | Partition Wall |
Wall Material | Vinyl |
Finish | Unfinished |
For Flooring Type | Concrete Slab |
Number of Support Columns | 2 |
Description
Partition Wall, Overall Height 8 ft, Overall Width 8 ft, Frame Material Aluminum, Thickness 3 in, Gray, Unfinished, Includes Installation Hardware, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Vinyl, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1, ASTM E84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Aluminum Case, Analog, 16-1/4"W, 1.5V (WN64AGDD304BP)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J589)
- LORELL Mobile Machine Stand W/Shelf, Mahogany (LLR60268)
- SCREENFLEX Partition, 20 Ft 5 In Wx7 Ft 4 In H, Beige (CFSL7411-DO)
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- LORELL Gray Fabric Panel (90268)
- HON Versé Office Panel, 48w x 72h, Gray (HBV-P7248.2310GRE.Q)
- QUARTET Matrix Cubicle Partition Hangers, 2/ST, Black 0 (MCH10)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 72inH Panel (238641)
- LUXOR Luxor RECLAIM Acoustic Room Dividers - Expansion Panel - Slate Gray (RCLM2466ZSG)
- Porta-King Room Dividers