Shop All Room Dividers
Porta-King
Partition, Free-Standing, Vinyl, 12L x 8H
Mfr # FSP128-DW
Zoro # G9947567
product price: $2,532.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,532.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Type Free-Standing
- Color Gray
- Fire Rating Class A
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # FSP128-DW
- Zoro # G9947567
- Country of Origin United States
- Category Room Dividers
Dimensions
Width | 12 ft |
Height | 8 ft |
Details
Item | Partition Wall |
Number of Panels | 1 |
Type | Free-Standing |
Color | Gray |
Fire Rating | Class A |
Thickness | 3 in |
Material | Vinyl |
Frame Material | Aluminum |
Includes | Solid Wall Panels, Panel Connectors, Top Track, Floor Track and Vertical Columns for Stabilization |
Includes Floor Track | Yes |
Wall Material | Vinyl |
Compatible Product Type | Modular In-Plant Offices |
Number of Support Columns | 2 |
Product Type | Partition Wall |
Standards | ASTM E84 |
For Flooring Type | Concrete Slab |
Freestanding | Yes |
Finish | Unfinished |
Description
Partition Wall, Overall Height 8 ft, Overall Width 12 ft, Frame Material Aluminum, Thickness 3 in, Gray, Unfinished, Includes Installation Hardware, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Vinyl, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1, ASTM E84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FC123047HEBV)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- PORTA-KING Partition, Free-Standing, Vinyl, 8L x 8H (FSP88-DW)
- FLASH FURNITURE Starter Study Carrel, Nebule Grey (MT-M6201-GY-GG)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- EJOY Solid Wood Privacy Screen Room Divider With Wood Stand, 72'' x 72'' (36x72RoomDivider_CarbonGrey2pc)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 72inH Panel (238641)
- Porta-King Room Dividers