Shop All Room Dividers
Porta-King
Partition, Free-Standing, Steel, 12L x 10H
Mfr # FSP1210-ST
Zoro # G9947472
product price: $4,350.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,350.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Type Free-Standing
- Color Gray
- Fire Rating Class A
- Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # FSP1210-ST
- Zoro # G9947472
- Country of Origin United States
- Category Room Dividers
Dimensions
Height | 10 ft |
Width | 12 ft |
Details
Item | Partition Wall |
Number of Panels | 1 |
Type | Free-Standing |
Color | Gray |
Fire Rating | Class A |
Material | Steel |
Thickness | 3 in |
Includes | Solid Wall Panels, Panel Connectors, Top Track, Floor Track and Vertical Columns for Stabilization |
Frame Material | Aluminum |
Number of Support Columns | 2 |
Compatible Product Type | Modular In-Plant Offices |
For Flooring Type | Concrete Slab |
Freestanding | Yes |
Finish | Painted |
Product Type | Partition Wall |
Includes Floor Track | Yes |
Wall Material | Steel |
Description
Partition Wall, Overall Height 10 ft, Overall Width 12 ft, Frame Material Aluminum, Thickness 3 in, Gray, Painted, Includes Installation Hardware, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Steel, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Stacking Chair, Overall 30-1/2" H (B9501-BE)
- HIRSH 36" W 5 Drawer File Cabinet, Putty, Letter (17901)
- TRUE V-Roller Kit (995374)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- PORTA-KING Partition, Free-Standing, Vinyl, 8L x 8H (FSP88-DW)
- REGENCY Regency Privacy Divider for 71 in. Benching (BPD7116)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- SCREENFLEX Light Duty Room Divider, 3 Panel, 6 ft. 5" (BFSL683-DG)
- HON Versé Office Panel, 36w x 60h, Gray (HBV-P6036.2310GRE.Q)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Warm Pebble Fabric (1190958)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- Porta-King Room Dividers