Shop All Storage Building Hardware
Porta-King
Optional Window, H 40 3/4 In, W 41 1/8 In
Mfr # FGVK1
Zoro # G6265192
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tempered Safety Glass
- Height 40 3/4 in
- Width 42 5/8 in
- Color Gray
- Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # FGVK1
- Zoro # G6265192
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 40 3/4 in |
Width | 42 5/8 in |
Sill Height | 38 in |
Overall Width | 42 5/8 in |
Overall Height | 40 3/4 in |
Details
Item | In-Plant Office Window |
Type | Tempered Safety Glass |
Color | Gray |
Thickness | 3 in |
Includes | One Window in Frame |
Frame Material | Aluminum |
Finish | Anodized |
Product Type | In-Plant Office Window |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Glass Type | Tempered Safety |
Description
In-Plant Office Window, Overall Height 40 3/4 in, Overall Width 42 5/8 in, Gray, Compatible Brand and Series Porta-King Modular In-Plant Offices, Includes One Window in Frame, Anodized, Frame Material Aluminum, Glass Type Tempered Safety, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- WESCO Standard Steel Drum Cradles, CWO-10 (240023)
- WILTON Inner Ring (1010830)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- CARGOLOC Kayak Storage Straps, Wall Mount, 100 lb. (32507)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- Porta-King Storage Building Hardware