Porta-King

Modular Wiring Kit, 10in W x 12in H, White


product price: $1,486.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type Modular Wiring Connection
  • Material Aluminum
  • Color White
  • Connects Light Switch, Breaker Box
  • Size 10 in W x 12 in H
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 in W x 12 in H
Width 24 in
Height 3 in
Light Fixture Width 2 ft
Light Fixture Length 4 ft

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, 120 V AC, Number of Ballasts 2, Number of Fixtures 1, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Compatible Product Type 10 ft x 12 ft Porta-King In-Plant Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.