Shop All Storage Building Hardware
Porta-King
Modular Light Fixture, W 24, w/Connection
Mfr # MODRFX-T8
Zoro # G6606853
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 3/8 in
- Width 24 in
- Connects Light to Switch
- Agency Compliance UL Listed
- Fixture Type Recessed Troffer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # MODRFX-T8
- Zoro # G6606853
- Country of Origin United States
- Category Storage Building Hardware
Dimensions
Height | 3 3/8 in |
Width | 24 in |
Overall Width | 2 ft |
Overall Length | 4 ft |
Details
Item | Modular Light Fixture |
Connects | Light to Switch |
Agency Compliance | UL Listed |
Fixture Type | Recessed Troffer |
Light Type | Fluorescent |
Color | White |
Standards | UL Listed |
Includes | Modular Connection |
Ballast | T-8 Electronic Instant Start |
Voltage | 110 V AC, 220 V AC |
Wire Connection Type | Wire Leads |
Housing Color | White |
Pre-Wired | Yes |
Includes Mounting Hardware | Yes |
Assembled | Assembled |
Fixture Design | Panel |
Housing Material | Steel |
Product Type | In-Plant Office Modular Light Fixture |
Lighting Technology | LED |
Description
In-Plant Office Modular Light Fixture, Overall Width 2 ft, Overall Length 4 ft, LED, Housing Color White, 110 V AC, 220 V AC Voltage, Housing Material Steel, Assembled Assembled, Fixture Design Panel, Recessed, Pre-Wired Yes, Wire Leads, Includes Modular Connection, Includes Mounting Hardware Yes, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Cover Cap, 14083 14084 14085 Nylon Blk (12035)
- JIFRAM EXTRUSIONS Jifram Extrusions 05000147 Easy Living Easy Wall 4 ft. X 4 ft. or 8 ft. X 2 ft. Add Your Own Accessories Light Gray Slatwall Kit (1000021)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- Porta-King Storage Building Hardware