Shop All Modular Wiring Systems
Porta-King
Modular Electric Kit, Pre-Wired, Size 8x12
Mfr # MODKITVK1-8x12
Zoro # G9884323
product price: $1,237.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,237.99
Free 30-Day Returns
Key Features
- Type Pre-Wired
- Connects Outlets, Switch and Lights to Load Center
- Standards UL Listed
- Voltage 115 V AC
- Size 8W x 12 inH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # MODKITVK1-8x12
- Zoro # G9884323
- Country of Origin United States
- Category Modular Wiring Systems
Dimensions
Size | 8W x 12 inH |
Light Fixture Width | 2 ft |
Light Fixture Length | 4 ft |
Details
Item | Modular Electric Kit |
Type | Pre-Wired |
Connects | Outlets, Switch and Lights to Load Center |
Standards | UL Listed |
Voltage | 115 V AC |
Agency Compliance | UL Listed |
Ballast | T-8 Electronic Instant Start |
Includes | Modular Connections |
Includes Cover Plate | Yes |
Ballast Type | T8 |
Product Type | Modular Wiring Kit |
Lighting Technology | LED |
Number of Fixtures | 1 |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Compatible Product Type | 8 ft x 12 ft Porta-King In-Plant Offices |
Current | 15 A |
Light Switch Color | Gray |
Pre-Wired | Yes |
Number of Outlets | 2 |
Electrical Outlet/Cover Plate Color | Gray |
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Modular Connections, 115 V AC, Number of Fixtures 1, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Number of Outlets 2, Compatible Product Type 8 ft x 12 ft Porta-King In-Plant Offices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.