Shop All Mezzanines
Porta-King
Mezzanine Stair Unit, Assembled, H 110 In
Mfr # PK-STR-9
Zoro # G9884113
product price: $6,247.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$6,247.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Material Steel
- Color Gray
- Type Assembled
- Height (In.) 110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-STR-9
- Zoro # G9884113
- Country of Origin United States
- Category Mezzanines
Dimensions
Height (In.) | 110 in |
Width (Ft.) | 3 3/4 |
Length (Ft.) | 15 |
Platform Height | 6.875 in |
For Mezzanine Height | 9.2 ft |
Overall Height | 144 in |
Overall Width | 45 in |
Overall Length | 117 11/16 in |
Step Width | 11 1/16 in |
Step Depth | 6 7/8 in |
Description
Stair Unit, Overall Height 144 in, Overall Length 117 11/16 in, Overall Width 45 in, Color Gray, Step Depth 6 7/8 in, Step Width 11 1/16 in, Steel, Acrylic Enamel, Riser Type Closed, Number of Posts 3, Top Guardrail Distance from Step 42 in, For Mezzanine Height 9.2 ft, Assembled Assembled, Climbing Angle 32 Degrees , AISC SJ1, ASTM A325, ASTM A36, ASTM A500 Grade B, ASTM A513 Type 1, ASTM A992, Includes Hand Rail with Integral Guard Rail, Method of Construction Bolted, Number of Guardrails 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded Shape, 1-23/32" D (60-6710)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- STEINER Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4 (54604)
- US CARGO CONTROL 3/8" x 24" Black Bungee Cords (bundle of 10) - 9mm (BC3824-10PK)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- Porta-King Mezzanines