Shop All Mezzanines
Porta-King
Mezzanine Landing, H 110 In, W 4 Ft, L 4 Ft
Mfr # PK-LND44
Zoro # G9884122
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,780.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Material Steel
- Color Gray
- Flooring 12 Gauge Checker Plate
- Height (In.) 110 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-LND44
- Zoro # G9884122
- Country of Origin United States
- Category Mezzanines
Dimensions
Height (In.) | 110 in |
Width (Ft.) | 4 |
Length (Ft.) | 4 |
Overall Height | 152 in |
Overall Width | 48 in |
Platform Height | 9.2 ft |
Platform Depth | 48 in |
Platform Width | 48 in |
Overall Length | 48 in |
Overall Depth | 110 in |
Description
Landing, Overall Height 152 in, Overall Length 48 in, Overall Width 48 in, Overall Depth 110 in, Platform Depth 48 in, Platform Height 9.2 ft, Platform Width 48 in, Platform Area 16 sq ft, Steel, Polyurethane Acrylic Enamel, Includes Guardrails Yes, Number of Support Legs 4, Assembled Assembled, Scratch Resistant, Stain Resistant, Method of Construction Bolted, Top Guardrail Distance from Bottom of Platform 152 in, Includes (2) Hand Rails, Kick Plate, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- CASTERHQ 5"x2" Heavy Duty Swivel Caster, Red Polyurethane on Steel, PK4 (MD5X2PISR-SET)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 30-1/4"W x 34-5/8"H (4STE-SM-3048-95)
- DAYTON Equipment Roller, Fixed, 6,600 lb. Cap (2MPR7)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- Porta-King Mezzanines