Shop All Mezzanines
Porta-King
High Density Board Mezzanine, 8Ft X 8Ft
Mfr # PK-88HD
Zoro # G9966546
product price: $7,539.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$7,539.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 8 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-88HD
- Zoro # G9966546
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 8 ft |
Height | 110 in |
Width (Ft.) | 8 |
Length (Ft.) | 8 |
Support Leg Height | 12 in |
Ground Clearance Height | 99 7/8 in |
Support Leg Width | 6 in |
Support Leg Depth | 6 in |
For Stair Unit Height | 18.8 ft |
For Platform Height | 110 in |
Overall Depth | 8 ft |
Description
High Density Board Mezzanine, Platform Area 64 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 8 ft, Number of Girders 2, Number of Purlins 1, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Fm 6X3 Duralast (R-FM-63DT)
- ZORO SELECT Fork Extensions, 90in.L x 4inW, Strap, PK2 (35LU31)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 24H X 24L, Yellow (239799)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- VESTIL Mezzanine Safety Railing (MEZZ-200)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- Porta-King Mezzanines