Shop All Mezzanines
Porta-King
High Density Board Mezzanine, 8Ft X 24Ft
Mfr # PK-824HD
Zoro # G9966503
product price: $11,407.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,407.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 8 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-824HD
- Zoro # G9966503
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 8 ft |
Height | 110 in |
Width (Ft.) | 8 |
Length (Ft.) | 24 |
Overall Depth | 24 ft |
Support Leg Width | 6 in |
Support Leg Height | 12 in |
Ground Clearance Height | 99 7/8 in |
For Platform Height | 110 in |
Support Leg Depth | 6 in |
For Stair Unit Height | 18.8 ft |
Description
High Density Board Mezzanine, Platform Area 192 sq ft, Ground Clearance Height 99 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 8 ft, Number of Girders 3, Number of Purlins 2, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Black (EET2-901CW-6)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- KINEDYNE Ratchet Chain Binder (10035XHDGRA)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO IBC Stairway, 36" W/6 Stairs (1536IBC6)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- Porta-King Mezzanines