Shop All Mezzanines
Porta-King
High Density Board Mezzanine, 16Ft X 24Ft
Mfr # PK-1624HD
Zoro # G9966433
product price: $17,943.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,943.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Overall Width 16 ft
- Material All Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-1624HD
- Zoro # G9966433
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 16 ft |
Height | 110 in |
Width (Ft.) | 16 |
Length (Ft.) | 24 |
For Platform Height | 110 in |
Support Leg Height | 12 in |
Ground Clearance Height | 97 7/8 in |
For Stair Unit Height | 18.8 ft |
Overall Depth | 24 ft |
Support Leg Depth | 6 in |
Support Leg Width | 6 in |
Description
High Density Board Mezzanine, Platform Area 384 sq ft, Ground Clearance Height 97 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 16 ft, Number of Girders 4, Number of Purlins 4, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 30 In H (3WP3636RA3B4B8AC1P6)
- DAYTON Brake Disc (GGS_56984)
- STERLING ROPE Static Rope, PES, 1/2 In. dia., 150 ft. L (P130060046)
- HAMILTON Swivel Caster, 52 6X2 Unilast (S-526-UYB)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- Porta-King Mezzanines