Shop All Mezzanines
Porta-King
High Density Board Mezzanine, 16Ft X 20Ft
Mfr # PK-1620HD
Zoro # G9966442
product price: $14,381.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,381.99
Free 30-Day Returns
Key Features
- Finish Polyurethane Acrylic Enamel
- Capacity 125 lb-ft sq
- Overall Height 9 ft
- Material All Structural Steel
- Overall Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-1620HD
- Zoro # G9966442
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Height | 9 ft |
Overall Width | 16 ft |
Height | 110 in |
Width (Ft.) | 16 |
Length (Ft.) | 20 |
Support Leg Depth | 6 in |
Ground Clearance Height | 95 3/4 in |
For Platform Height | 110 in |
Support Leg Width | 6 in |
Overall Depth | 20 ft |
For Stair Unit Height | 18.8 ft |
Support Leg Height | 12 in |
Description
High Density Board Mezzanine, Platform Area 320 sq ft, Ground Clearance Height 95 3/4 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 16 ft, Number of Girders 2, Number of Purlins 3, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- STREN-FLEX Synthetic Web Sling, Type 2, 4 ft L, 2 in W, Nylon, Yellow (TTS1-902-4)
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (802-0963)
- JET Lever Chain Hoist, 2000 lb. Load Capacity, 15 ft Hoist Lift (JLH-100-15)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- EQUIPTO Ship Stair w24" height 4'11" to 5'10" (1524L05)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- Porta-King Mezzanines