Shop All Guard Rails
Porta-King
Guard Rail, H 42 In, W 3 3/4 Ft, L 4 Ft
Mfr # PK-GR-RAIL-4
Zoro # G6892681
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4
- Overall Length 48 in
- Overall Height 42 in
- Overall Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # PK-GR-RAIL-4
- Zoro # G6892681
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 4 |
Overall Length | 48 in |
Overall Height | 42 in |
Overall Width | 42 in |
Height (In.) | 42 in |
Width (Ft.) | 3 1/2 |
Length (Ft.) | 4 |
Height | 42 in |
Details
Material | Steel |
Color | Gray |
Includes | (1) 4 Ft Long Section and Integral Kick Plate |
Finish | Polyurethane Acrylic Enamel |
Item | Guard Rail |
Includes Mounting Hardware | Yes |
Product Type | Guard Rail |
Guardrail Type | Straight |
Number of Posts | 0 |
Description
Guard Rail, Overall Length 48 in, Overall Height 42 in, Overall Width 42 in, Steel, Polyurethane Acrylic Enamel, Includes (2) Integral Kick Plates, Includes Mounting Hardware Yes, Number of Posts 0, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Stringlnr 250' Pink (25162)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 35' per Reel (T0722327)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- STREN-FLEX Web Sling, Flat Eye, 20 ft L (WB2-912P)
- VESTIL Bolt-On Style Guard Rail 7 Ft Galvanized (GR-F3R-BO-7-HDG)
- WEATHER GUARD Truck Rack Cab Protector, Steel, Black (1059-52-01)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- ZORO SELECT Guard Post, Center, Single, H18 1/2In (5W809)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- ZORO SELECT Guard Rail, L42In, Lift Out (4WZ74)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- Porta-King Warehouse Safety Guards & Protectors