Shop All Canopies & Shelters
Porta-King
Guard Building, 90W x 228L x 118 In H
Mfr # G-DAR-197
Zoro # G2248578
product price: $129,970.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$129,970.99
Free 30-Day Returns
Key Features
- Type Custom Assembled
- Length (In.) 228 in
- Width (In.) 90 in
- Lights Fluorescent, Surface Mounted
- Height (In.) 118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # G-DAR-197
- Zoro # G2248578
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length (In.) | 228 in |
Width (In.) | 90 in |
Height (In.) | 118 in |
Door Opening Width | 32 in |
Nominal Exterior Depth | 7 ft |
Nominal Exterior Width | 19 ft |
Nominal Exterior Height | 9 ft |
Description
Guard Building with Restroom, Custom Assembled, Width (In.) 90 in, Length (In.) 228 in, Height (In.) 118 in, Walls - R10 / Ceiling R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, Includes 100A 12-Circuit Load Center with Main Breaker, 12 in Deep Stainless Steel Exterior Shelf, 1500 W, 2.5 gal Point of Use Water Heater, 22 in Deep Painted Shelf, 64 Watt Surface Mounted T8 Fluorescent Light with Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREMOST DRY TOP TARP CANVAS 12 ft x 16 ft Tarp, Olive (61216)
- MTD 54 Xtreme Mulch K (19A30042100)
- OREGON CUTTING Oregon AdvanceCut 16 In. 55 Drive Links Bar & Chain Replacement Combo (105668)
- MTD Bolt-Flange 6X10 (95701-06010-00)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- ZORO SELECT Universal Canopy, 26Ft. 7In. X 10Ft. 8In. (11C541)
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- KING CANOPY Canopy, 10ft.x20ft., Hercules 8 Leg, White (HC1020PC)
- RAIN BIRD Rain Bird SSF70-50S Sub-Surface Drip Emitter Tubing; Metallic - 50 ft. (7456536)
- ARROW STORAGE PRODUCTS 20ft.x9ft. Eggshell One Sided Steel Carport Enclosure (ECL2009EGX1)
- Porta-King Canopies & Shelters