Shop All Canopies & Shelters
Porta-King
Grd Bldg HVAC, Blstc-Rtd, Lvl3, 78x102x103
Mfr # DSBR86L3HVAC
Zoro # G2266330
product price: $68,012.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$68,012.99
Free 30-Day Returns
Key Features
- Includes 12-Space Load Center with Main Breaker
- Height (In.) 103 in
- Lights Fluorescent, Surface Mounted
- Insulation Walls - R10 / Ceiling - R19
- Type Ballistic-Rated, Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # DSBR86L3HVAC
- Zoro # G2266330
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Height (In.) | 103 in |
Length (In.) | 102 in |
Width (In.) | 78 in |
Interior Depth | 5.6 ft |
Interior Height | 7.2 ft |
Interior Width | 7.6 ft |
Nominal Exterior Depth | 6 ft |
Nominal Exterior Height | 8 ft |
Window Height | 34 in |
Nominal Exterior Width | 8 ft |
Door Opening Width | 29 in |
Description
Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 78 in, Length (In.) 102 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY VIEW INDUSTRIES Tall No Dig Innovative Edging, 20 Feet Black (NDETC-20MC)
- SNOW JOE Sun Joe 24Volt iON Cordless Sharper Blade Stringless Lawn Trimmer Tool Only Starter Kit (24V-SB10-SK1)
- CLASSIC ACCESSORIES Rectangle Table/Chair Cover W/ Umbrella Hole, 108"L x 82"W x 23"H (55-801-045101-EC)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 27-1/2 in L Silver 304 Stainless Steel Handle (217)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SR104TCWH04)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 29 ft. x 9 ft. Charcoal (CPHC122909)
- PERFECTPATIO 10 x 20 ft. Hercules Snow Load with Enclosure Kit - 8 Leg Canopy, White (PE440344)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Eggshell (CPH142414)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTRB)
- ARROW STORAGE PRODUCTS 29ft.x9ft. Charcoal One Sided Steel Carport Enclosure (ECL2909CCX1)
- Porta-King Canopies & Shelters