Shop All Guard Rails
Porta-King
Corner Guard Rail, W 2 Ft, L 2 Ft, Steel
Mfr # PK-GR-COR
Zoro # G6587271
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2
- Overall Length 24 in
- Overall Height 42 in
- Overall Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # PK-GR-COR
- Zoro # G6587271
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 2 |
Overall Length | 24 in |
Overall Height | 42 in |
Overall Width | 42 in |
Width (Ft.) | 3 1/2 |
Details
Material | Steel |
Color | Gray |
Includes | (2) 2 Ft Long Sections and Integral Kick Plate |
Item | Corner Guard Rail |
Finish | Polyurethane Acrylic Enamel |
Guardrail Type | Corner |
Number of Posts | 0 |
Includes Mounting Hardware | Yes |
Product Type | Corner Guard Rail |
Description
Corner Guard Rail, Overall Length 24 in, Overall Height 42 in, Overall Width 42 in, Steel, Polyurethane Acrylic Enamel, Includes (2) Integral Kick Plates, Includes Mounting Hardware Yes, Number of Posts 0, Corner, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap (PAKSS02)
- MARATHON Tire Ht Flat Free (00210)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK (VDKR-2-BK)
- GUARDIAN EQUIPMENT Extended Guardrail Gusset, 16 In. H (61027)
- POST GUARD Traveler Yellow Chain (Yellow Plastic Chain)
- BLUFF MANUFACTURING Ramp Clamp (YRARC)
- EGA Post Protector, 8" Fits 3" Columns (5208)
- VESTIL PIPE SAFETY RAILING - WALL MOUNT BRACKET (VDKR-VM2)
- ZORO SELECT Low Profile Machine Guard (1GUE2)
- Porta-King Guard Rails