Shop All Canopies & Shelters
Porta-King
Assm Guard Building, W101, H98-1/4, w/HVAC
Mfr # 12096SLHVAC
Zoro # G9886791
product price: $26,291.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$26,291.99
Free 30-Day Returns
Key Features
- Length (In.) 129 in
- Lights Fluorescent, Surface Mounted
- Type Pre-Wired
- Flooring 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
- Includes 12-Circuit Load Center with Main Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # 12096SLHVAC
- Zoro # G9886791
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length (In.) | 129 in |
Width (In.) | 101 in |
Height (In.) | 98 1/4 in |
Interior Width | 9.6 ft |
Interior Depth | 7.6 ft |
Interior Height | 7.5 ft |
Door Opening Width | 32 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 10 ft |
Nominal Exterior Depth | 8 ft |
Description
Assembled Guard Building, Pre-Wired, Width (In.) 101 in, Length (In.) 129 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes 12-Circuit Load Center with Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Combat Ant Bait Station 0.21 oz (45901)
- IK SPRAYERS Multi 9 Sprayer (83811911)
- MTD Console-Lh Rzt (931-08687B)
- SWISHER Belt, V, 47", High Power (6046HP)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- SOJAG Ventura II 10 ft. x 10 ft. Gazebo (500-9165173)
- PALRAM - Canopia Milano4300 - Martinique 5000 Gazebo Netting Set (HG1069)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 8x12 Polycarbonate Roof (W1207-32)
- SOJAG Sanibel 8 ft. x 8 ft. Gazebo (500-9168181)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Charcoal (CPHC102909ECL2)
- FLASH FURNITURE 8'x8' White Outdoor Pop Up Slant Leg Canopy Tent (JJ-GZ88-WH-GG)
- Porta-King Canopies & Shelters