Shop All Canopies & Shelters
Porta-King
Assm Guard Building, W 48-7/8, H 98 1/4
Mfr # 7648SL
Zoro # G9886861
product price: $13,751.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$13,751.99
Free 30-Day Returns
Key Features
- Length (In.) 75 in
- Height (In.) 98 1/4 in
- Flooring 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
- Insulation R-10
- Width (In.) 48 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # 7648SL
- Zoro # G9886861
- Country of Origin United States
- Category Canopies & Shelters
Dimensions
Length (In.) | 75 in |
Height (In.) | 98 1/4 in |
Width (In.) | 48 7/8 in |
Interior Depth | 3.6 ft |
Interior Height | 7.5 ft |
Interior Width | 5.9 ft |
Nominal Exterior Depth | 4 ft |
Nominal Exterior Height | 8 ft |
Door Opening Width | 32 in |
Nominal Exterior Width | 6 ft |
Description
Assembled Guard Building, Pre-Wired, Width (In.) 48 7/8 in, Length (In.) 75 in, Height (In.) 98 1/4 in, R-10 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL Compliant Standards, Includes 12-Circuit Load Center with Main Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA MiniMatic, 2.1mm Adj (AR21040)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1520-X)
- BRIGGS & STRATTON Flywheel (590544)
- TERRAZA 3 x 5 ft. Garden Flag - Christian (TE2521152)
- PORTA-KING Guard Building, W 48-7/8, H 98 1/4, w/HVAC (7648SLHVAC)
- E-Z UP Eclipse Shelter, 10x20 Ft., Aluminum Frame (EC3ALU20KFALTBK)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SW3MW10WHSL)
- QUIK SHADE Commercial 10 x 15 ft White Pop Up Tent Canopy (167576DS)
- E-Z UP Food Service Vendor Screen Wall Kit, Blck (SPFM104TCBK)
- E-Z UP Eclipse Steel Shelter, 10x10 Ft., White Fr (EC3STL10KFWHTWH)
- ZORO SELECT Outdoor Storage Building, 345 cu.ft. (49P399)
- Porta-King Canopies & Shelters