Shop All Portable Air Conditioner Accessories
Porta-King
Air Conditioner Frame, H 15 5/8 In, W26 In
Mfr # ACVK1
Zoro # G6265226
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 in
- Includes Fasteners
- Width 26 in
- Frame Material Aluminum
- Height 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # ACVK1
- Zoro # G6265226
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Width | 26 in |
Height | 15 5/8 in |
Overall Width | 26 in |
Overall Height | 15 5/8 in |
Details
Item | Air Conditioner Frame |
Thickness | 3 in |
Includes | Fasteners |
Frame Material | Aluminum |
Color | Gray |
Finish | Anodized |
Product Type | Air Conditioner Frame |
Includes Wall Panel | No |
Description
Air Conditioner Frame, Overall Height 15 5/8 in, Overall Width 26 in, Gray, Includes Wall Panel No, Frame Material Aluminum, Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, NG (RH65CNAT)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- PECO Programmable Thermostat, 7 Programs, 3 H 3 C, Wall Mount, Hardwired/Battery, 24VAC (T4932SCH-002)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-WPX100BB20P String Wound Polypropylene Filter Cartridge (PENTEK-WPX100BB20P)
- MOVINCOOL Three Way Chamber (481769-0051)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- GLOBAL INDUSTRIAL Exhaust Flange For 1.2 to 2 Ton Portable ACfts (292684)
- KWIKOOL 18" Condenser Flange (DCR-18)
- GLOBAL INDUSTRIAL Rear Caster For 2.5 Ton Portable AC (292680)
- KWIKOOL 25 ft. of 12" Indoor Outdoor Flexible Duct (KK-Duct12Y-25)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- Porta-King Portable Air Conditioner Accessories