Shop All Portable Air Conditioner Accessories
Porta-King
AC Cutout Frame, 15-5/8Hx26W, White
Mfr # ACVK-WCM
Zoro # G6294181
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15-5/8 in H x 26 in W
- Includes Framing Material Factory Installed in Panel
- Frame Size 15-5/8 in H x 26 in W
- Height 15 5/8 in
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # ACVK-WCM
- Zoro # G6294181
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Size | 15-5/8 in H x 26 in W |
Frame Size | 15-5/8 in H x 26 in W |
Height | 15 5/8 in |
Width | 26 in |
Overall Height | 15 5/8 in |
Overall Width | 26 in |
Details
Item | Air-Conditioner Cutout |
Includes | Framing Material Factory Installed in Panel |
Frame Material | Aluminum |
Color | White |
Material | Aluminum |
Type | Used with Thru-Wall A/C |
Product Type | Air-Conditioner Cutout |
Finish | Painted |
Includes Wall Panel | No |
Description
Air-Conditioner Cutout, Overall Height 15 5/8 in, Overall Width 26 in, White, Includes Wall Panel No, Frame Material Aluminum, Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 20 In Dia, 23 Deg Pitch (T2004-23 L)
- SUNTEC A1Ra7738 Single Stage Oil Pump (A1RA7738)
- RHEEM 70-21858-12 Fan Blade (70-21858-1)
- FOSTORIA Heating Element, Horizontal, 3kW (671-5060)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- KWIKOOL 8" Air Chute Kit for KIB4221-2 (KDC-42)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- DAYTON Connecting Flange, 9-27/32 In L (2NRX8)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- Porta-King Portable Air Conditioner Accessories