Shop All In-Plant Offices
Porta-King
4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White
Mfr # FARR1126
Zoro # G2248480
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$125,504.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft 11 1/2 in
- Width 26 ft 10 in
- Depth 11 ft 4 in
- Panel Material Fiberglass Reinforced Plastic Over Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # FARR1126
- Zoro # G2248480
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft 11 1/2 in |
Width | 26 ft 10 in |
Depth | 11 ft 4 in |
Width Size | 26 ft.-10" |
Mirror Height | 24 in, 30 in |
Nominal Exterior Depth | 27 ft |
Light Fixture Height | 48 in |
Light Fixture Width | 24 in |
Door Width | 36 in |
Nominal Exterior Width | 26 ft |
Mirror Width | 16 in, 18 in |
Nominal Exterior Height | 11 ft |
Description
Modular Restroom, Factory Assembled and Plumbed, Depth 11 ft.-4 In., Width Size 26 ft.-10 In., Height 8 ft.-11-1/2 In., 4 Lights, (2) GFI Duplex Outlets, Class A Fire Rating, R-9 Insulation, Color White, Fiberglass Reinforced Plastic Over Drywall, Frame Color Gray, Sound Transmission Coefficient STC33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Wall Spacer, Teardrop, 1 5/8 in H, 12 in W, 3 1/4 in D, Gray (I4012)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (230W362472A-PT)
- AMGOOD 18in x 36in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1836)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Blue (HKL151548-1GS)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- Porta-King In-Plant Offices