Porta-King

4-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White


product price: $5,828.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type 4-Wall
  • Height 8 ft
  • Width 8 ft
  • Depth 8 ft
  • Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8 ft
Width 8 ft
Depth 8 ft
Width Size 8 ft.
Nominal Exterior Width 8 ft
Nominal Exterior Depth 8 ft
Interior Depth 7.8 ft
Light Fixture Width 48 in
Light Fixture Length 48 in
Interior Width 7.8 ft
Nominal Exterior Height 8 ft
Light Fixture Depth 24 in

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft, Width 8 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.