Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 40 ft W, 20 ft D, White
Mfr # VK1DW-WCM 20'X40' 4-WALL
Zoro # G9942186
product price: $27,671.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$27,671.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 40 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW-WCM 20'X40' 4-WALL
- Zoro # G9942186
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 40 ft |
Depth | 20 ft |
Width Size | 40' |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 20 ft |
Interior Depth | 19.8 ft |
Light Fixture Depth | 24 in |
Light Fixture Width | 48 in |
Nominal Exterior Width | 40 ft |
Interior Width | 39.8 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 40 ft, Height 8 ft, 6 Lights, 14 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33, Includes Beams for Deck Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-KING Drum Faucet, 2", Polyethylene, W/EPDM Gask (DF201)
- KRUEGER Leak Gauge, Tank, 51", 2"NPT (K-2-51)
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- ZICO Standard Spring Clip, PK4 (CL 1.00)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- Porta-King In-Plant Offices