Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 40 ft W, 20 ft D, Gray
Mfr # VK1STL 20'X40' 4-WALL
Zoro # G9942992
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$27,842.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 40 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1STL 20'X40' 4-WALL
- Zoro # G9942992
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 40 ft |
Depth | 20 ft |
Width Size | 40' |
Interior Depth | 19.8 ft |
Nominal Exterior Depth | 20 ft |
Light Fixture Depth | 24 in |
Nominal Exterior Height | 8 ft |
Interior Width | 39.8 ft |
Nominal Exterior Width | 40 ft |
Light Fixture Width | 48 in |
Light Fixture Length | 48 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 40 ft, Height 8 ft, 6 Lights, 14 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25, Includes Beams for Deck Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- SIMPSON STRONG-TIE Hurricane Tie H2.5Az (H2.5AZ)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 5 1/4 in H, 6 PK (DS93060CO)
- PIG PIG Open-Top Chemical Storage Tank ext. dia. 18" x 32.5" H (PAK5103)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- Porta-King In-Plant Offices