Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 20 ft D, Gray
Mfr # VK1DW 20'X32' 4-WALL
Zoro # G9943202
product price: $17,730.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,730.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 32 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW 20'X32' 4-WALL
- Zoro # G9943202
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 32 ft |
Depth | 20 ft |
Width Size | 32' |
Light Fixture Length | 48 in |
Nominal Exterior Width | 32 ft |
Light Fixture Depth | 24 in |
Light Fixture Width | 48 in |
Interior Width | 31.8 ft |
Nominal Exterior Depth | 20 ft |
Interior Depth | 19.8 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 32 ft, Height 8 ft, 5 Lights, 12 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- Porta-King In-Plant Offices