Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, White
Mfr # VK1DW-WCM 12'X28' 4-WALL
Zoro # G9942213
product price: $13,909.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,909.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 28 ft
- Depth 12 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW-WCM 12'X28' 4-WALL
- Zoro # G9942213
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 28 ft |
Depth | 12 ft |
Width Size | 28' |
Nominal Exterior Depth | 12 ft |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 28 ft |
Light Fixture Length | 48 in |
Light Fixture Depth | 24 in |
Interior Width | 27.8 ft |
Light Fixture Width | 48 in |
Interior Depth | 11.8 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 10 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H (BKTM02X08X08HAPBL)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 5 3/8 in L, Green (QUS232GN)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- Porta-King In-Plant Offices