Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, Gray
Mfr # VK1STL 12'X28' 4-WALL
Zoro # G9943026
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,523.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 28 ft
- Depth 12 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1STL 12'X28' 4-WALL
- Zoro # G9943026
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 28 ft |
Depth | 12 ft |
Width Size | 28' |
Light Fixture Depth | 24 in |
Light Fixture Length | 48 in |
Interior Width | 27.8 ft |
Interior Depth | 11.8 ft |
Light Fixture Width | 48 in |
Nominal Exterior Width | 28 ft |
Nominal Exterior Depth | 12 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 10 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY8)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BK (16032A-BK)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EA4R462472-07)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 12Drwr (DDM6830301005IL)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-FAB 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 32 ft 1 1/4 in W, 16 ft 1 1/4 in D, Gray (GV1632G-2)
- Porta-King In-Plant Offices