Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 28 ft W, 12 ft D, Gray
Mfr # VK1DW 12'X28' 4-WALL
Zoro # G9943297
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,969.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 28 ft
- Depth 12 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1DW 12'X28' 4-WALL
- Zoro # G9943297
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 28 ft |
Depth | 12 ft |
Width Size | 28' |
Light Fixture Length | 48 in |
Nominal Exterior Width | 28 ft |
Interior Depth | 11.8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Width | 48 in |
Interior Width | 27.8 ft |
Nominal Exterior Depth | 12 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft, Width 28 ft, Height 8 ft, 3 Lights, 10 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363274-14)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Lined, Black (CQ1003L)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1224G)
- Porta-King In-Plant Offices