Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 20 ft D, Gray
Mfr # VK1DW 20'X20' 4-WALL
Zoro # G9943236
product price: $13,039.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,039.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 20 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW 20'X20' 4-WALL
- Zoro # G9943236
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 20 ft |
Width Size | 20' |
Nominal Exterior Height | 8 ft |
Interior Depth | 19.8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Width | 20 ft |
Light Fixture Width | 48 in |
Interior Width | 19.8 ft |
Light Fixture Depth | 24 in |
Nominal Exterior Depth | 20 ft |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 20 ft, Width 20 ft, Height 8 ft, 4 Lights, 10 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W (T9007)
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 35 1/2 in D, Yellow (PSB5X036YW)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 65)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- Porta-King In-Plant Offices