Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 10 ft D, White
Mfr # VK1DW-WCM 10'X20' 4-WALL
Zoro # G9942301
product price: $9,956.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,956.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 20 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW-WCM 10'X20' 4-WALL
- Zoro # G9942301
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 10 ft |
Width Size | 20' |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 10 ft |
Interior Width | 19.8 ft |
Light Fixture Width | 48 in |
Interior Depth | 9.8 ft |
Nominal Exterior Width | 20 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft, Width 20 ft, Height 8 ft, 2 Lights, 6 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capseal Sealing Tool, 3/4 In (CCT34B)
- ORBIS 70 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 7 1/8 in H, 23 5/8 in L, Gray (GS6040-18 Grey)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- Porta-King In-Plant Offices