Shop All In-Plant Offices
Porta-King
4-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray
Mfr # VK1STL 10'x10' 4-Wall
Zoro # G9884375
product price: $7,219.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$7,219.99
Free 30-Day Returns
Key Features
- Type 4-Wall
- Height 8 ft
- Width 10 ft
- Depth 10 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1STL 10'x10' 4-Wall
- Zoro # G9884375
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 10 ft |
Depth | 10 ft |
Width Size | 10 ft. |
Light Fixture Width | 48 in |
Light Fixture Depth | 24 in |
Nominal Exterior Depth | 10 ft |
Interior Width | 9.8 ft |
Nominal Exterior Width | 10 ft |
Interior Depth | 9.8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Description
Modular In-Plant Office, 4-Wall, Unassembled, Depth 10 ft, Width 10 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Blue (PB30220-52)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- ZORO SELECT Workbench Top, Butcher Block, 48x30in (800XE3)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-FAB 3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 10 ft 1 1/4 in D, Gray (GV1020G-3)
- Porta-King In-Plant Offices