Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray
Mfr # VK1DW 8'x8' 3-Wall
Zoro # G9884567
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$4,184.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 8 ft
- Depth 8 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1DW 8'x8' 3-Wall
- Zoro # G9884567
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 8 ft |
Depth | 8 ft |
Width Size | 8 ft. |
Nominal Exterior Width | 8 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Width | 48 in |
Interior Depth | 7.8 ft |
Light Fixture Depth | 24 in |
Nominal Exterior Depth | 8 ft |
Light Fixture Length | 48 in |
Interior Width | 7.8 ft |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 8 ft, Width 8 ft, Height 8 ft, 1 Lights, 2 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity (39808)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (LD1887)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- Porta-King In-Plant Offices