Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 16 ft D, Gray
Mfr # VK1STL 16'X32' 3-WALL
Zoro # G9943044
product price: $16,927.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,927.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 32 ft
- Depth 16 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1STL 16'X32' 3-WALL
- Zoro # G9943044
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 32 ft |
Depth | 16 ft |
Width Size | 32' |
Light Fixture Length | 48 in |
Light Fixture Width | 48 in |
Nominal Exterior Depth | 12 ft |
Light Fixture Depth | 24 in |
Interior Depth | 11.8 ft |
Interior Width | 31.8 ft |
Nominal Exterior Width | 32 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft, Width 32 ft, Height 8 ft, 4 Lights, 8 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- ZORO SELECT Shelf Liner 72"x36", White, 4PK (5GRF3)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Steel, 60" W, 34" Height, 4000 lb., Straight (HWB6030S-ME)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- Porta-King In-Plant Offices