Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 20 ft D, Gray
Mfr # VK1STL 20'X20' 3-WALL
Zoro # G9942956
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$14,833.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 20 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1STL 20'X20' 3-WALL
- Zoro # G9942956
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 20 ft |
Width Size | 20' |
Nominal Exterior Width | 20 ft |
Nominal Exterior Height | 8 ft |
Nominal Exterior Depth | 20 ft |
Interior Width | 19.8 ft |
Light Fixture Length | 48 in |
Light Fixture Width | 48 in |
Interior Depth | 19.8 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 20 ft, Width 20 ft, Height 8 ft, 4 Lights, 8 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (QSB104YL)
- BASCO 6 in IBC Wrench (6IBC)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- Porta-King In-Plant Offices