Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 20 ft W, 16 ft D, White
Mfr # VK1DW-WCM 16'X20' 3-WALL
Zoro # G9942265
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$11,134.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 20 ft
- Depth 16 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1DW-WCM 16'X20' 3-WALL
- Zoro # G9942265
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 20 ft |
Depth | 16 ft |
Width Size | 20' |
Light Fixture Length | 48 in |
Light Fixture Width | 48 in |
Nominal Exterior Height | 8 ft |
Nominal Exterior Width | 20 ft |
Interior Width | 15.8 ft |
Light Fixture Depth | 24 in |
Nominal Exterior Depth | 20 ft |
Interior Depth | 15.8 ft |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft, Width 20 ft, Height 8 ft, 3 Lights, 6 Outlets, Class A Fire Rating, R-9 Insulation, Color White, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color White, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- CLOSETMAID Bracket Shelf Support 12 In (1103)
- BUCKHORN Nesting Container, Gray, Polyethylene, 24 in L, 20 in W, 12 3/8 in H, 2.34 cu ft Volume Capacity (DL2420120201000)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- Porta-King In-Plant Offices