Porta-King

3-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray


product price: $6,762.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Type 3-Wall
  • Height 8 ft
  • Width 16 ft
  • Depth 12 ft
  • Panel Material Vinyl Covered Drywall Int. and Ext.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 8 ft
Width 16 ft
Depth 12 ft
Width Size 16 ft.
Light Fixture Depth 24 in
Nominal Exterior Height 8 ft
Light Fixture Width 48 in
Interior Width 15.8 ft
Nominal Exterior Width 16 ft
Interior Depth 11.8 ft
Light Fixture Length 48 in
Nominal Exterior Depth 12 ft

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 16 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.