Shop All In-Plant Offices
Porta-King
3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray
Mfr # VK1DW 12'x12' 3-Wall
Zoro # G9883684
product price: $6,427.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$6,427.99
Free 30-Day Returns
Key Features
- Type 3-Wall
- Height 8 ft
- Width 12 ft
- Depth 12 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW 12'x12' 3-Wall
- Zoro # G9883684
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 12 ft |
Depth | 12 ft |
Width Size | 12 ft. |
Nominal Exterior WxDxH | 12 ft x 12 ft x 8 ft |
Interior Width | 11.8 ft |
Light Fixture Width | 48 in |
Nominal Exterior Width | 12 ft |
Nominal Exterior Depth | 12 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Interior Depth | 11.8 ft |
Light Fixture Depth | 24 in |
Description
Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft, Width 12 ft, Height 8 ft, 2 Lights, 4 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Clear Satin, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS270BR)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW2)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- Porta-King In-Plant Offices