Shop All Plug & Connector Accessories
Porta-King
3 in H x 1 7/8 in W x Outlet
Mfr # MOD115VK1
Zoro # G6265217
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Wiring Connection
- Color Gray
- Includes Conduit, Handy Box, Snap Connection, Wiring
- Agency Compliance UL Listed
- Connects Outlet to Load Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # MOD115VK1
- Zoro # G6265217
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Size | 3 in H x 1-7/8 in W |
Height | 3 in |
Width | 1 7/8 in |
Fixture LxW | 4 ft |
Light Fixture Length | 4 ft |
Details
Item | Outlet |
Type | Modular Wiring Connection |
Color | Gray |
Includes | Conduit, Handy Box, Snap Connection, Wiring |
Agency Compliance | UL Listed |
Connects | Outlet to Load Center |
Voltage | 115 V AC |
Thickness | 2 in |
Standards | UL Listed |
Includes Cover Plate | Yes |
Product Type | Modular Outlet |
Current | 15 A |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Light Switch Color | Gray |
Compatible Product Type | Modular Structures |
Electrical Outlet/Cover Plate Color | Gray |
Number of Outlets | 1 |
Description
Modular Outlet, Light Fixture Width Not Applicable, Light Fixture Length 4 ft, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Conduit, Handy Box, Snap Connection, Wiring, 115 V AC, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, Nominal Voltage 110 V AC, Number of Outlets 1, Compatible Product Type Modular Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 208/120V AC, A Curve (QO350GFI)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- MARINCO WEATHERPROOF COVER W/EASY LOCK RING FOR FEMALE CONNECTOR 6364CRV (7715ELRV)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- HUBBELL Boot, Weatherproof (HBL6018)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- Porta-King Plug & Connector Accessories