Shop All Plug & Connector Accessories
Porta-King
3 in H x 1 7/8 in W x Outlet
Mfr # MOD115VK-WCM
Zoro # G6294163
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modular Wiring Connection
- Color White
- Includes Conduit, Handy Box, Snap Connection, Wiring
- Size 3 in H x 1-7/8 in W
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # MOD115VK-WCM
- Zoro # G6294163
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Size | 3 in H x 1-7/8 in W |
Height | 3 in |
Width | 1 7/8 in |
Details
Item | Outlet |
Type | Modular Wiring Connection |
Color | White |
Includes | Conduit, Handy Box, Snap Connection, Wiring |
Voltage | 115 V AC |
Standards | UL Listed |
Compatible Product Type | Modular Structures |
Electrical Outlet/Cover Plate Color | White |
Product Type | Modular Outlet |
Includes Cover Plate | Yes |
Light Switch Color | White |
Current | 15 A |
Compatible Brand and Series | Porta-King Modular In-Plant Offices |
Number of Outlets | 1 |
Description
Modular Outlet, Light Fixture Width Not Applicable, Light Fixture Length Not Applicable, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Conduit, Handy Box, Snap Connection, Wiring, 115 V AC, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, Nominal Voltage 110 V AC, Number of Outlets 1, Compatible Product Type Modular Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58018204)
- HUBBELL 30A Watertight Locking Plug 4P 5W 277/480VAC (HBL28W82)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- EATON WIRING DEVICES Cooper Wiring 1147W-BOX 3 Outlet 3 Wire Ground Adapter - White (6744163)
- HUBBELL Boot, Weatherproof (HBL6017)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U030N)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- Porta-King Plug & Connector Accessories