Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 40 ft W, 20 ft D, Gray
Mfr # VK1DW 20'X40' 2-WALL
Zoro # G9943245
product price: $17,172.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,172.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 40 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1DW 20'X40' 2-WALL
- Zoro # G9943245
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 40 ft |
Depth | 20 ft |
Width Size | 40' |
Interior Depth | 19.8 ft |
Nominal Exterior Depth | 20 ft |
Nominal Exterior Height | 8 ft |
Interior Width | 39.8 ft |
Light Fixture Length | 48 in |
Light Fixture Depth | 24 in |
Nominal Exterior Width | 40 ft |
Light Fixture Width | 48 in |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft, Width 40 ft, Height 8 ft, 6 Lights, 8 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 2-Tier Horizontal Counter Bracelet Bar (900062)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (250C362472A-PT)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- Porta-King In-Plant Offices