Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 16 ft D, Gray
Mfr # VK1STL 16'X32' 2-WALL
Zoro # G9943035
product price: $15,311.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,311.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 32 ft
- Depth 16 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1STL 16'X32' 2-WALL
- Zoro # G9943035
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 32 ft |
Depth | 16 ft |
Width Size | 32' |
Light Fixture Depth | 24 in |
Nominal Exterior Width | 33 ft |
Nominal Exterior Height | 8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 16 ft |
Interior Width | 31.8 ft |
Interior Depth | 15.8 ft |
Light Fixture Width | 48 in |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft, Width 32 ft, Height 8 ft, 4 Lights, 6 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Blue/Orange (36462BLUE)
- CON-TACT BRAND CONTACT PAPER 3YD18""PINE (09F-C9013-12)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 4 1/2 in W, 12 ft 4 1/2 in D, Gray (GV1220G)
- Porta-King In-Plant Offices