Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 16 ft D, Gray
Mfr # VK1DW 16'X32' 2-WALL
Zoro # G9943306
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,473.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 32 ft
- Depth 16 ft
- Panel Material Vinyl Covered Drywall Int. and Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Porta-King
- MFR # VK1DW 16'X32' 2-WALL
- Zoro # G9943306
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 32 ft |
Depth | 16 ft |
Width Size | 32' |
Light Fixture Width | 48 in |
Nominal Exterior Width | 32 ft |
Interior Depth | 15.8 ft |
Nominal Exterior Height | 8 ft |
Nominal Exterior Depth | 16 ft |
Light Fixture Depth | 24 in |
Interior Width | 32.8 ft |
Light Fixture Length | 48 in |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 16 ft, Width 32 ft, Height 8 ft, 4 Lights, 6 Outlets, Class A Fire Rating, R-9 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- GLOBAL INDUSTRIAL Workbench LED Stack Light (493758)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (QSB203BL)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray (VK1DW 12'X32' 4-WALL)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 10 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray (GV810G)
- Porta-King In-Plant Offices