Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, Gray
Mfr # VK1STL 12'X32' 2-WALL
Zoro # G9942852
product price: $10,681.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$10,681.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 32 ft
- Depth 12 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1STL 12'X32' 2-WALL
- Zoro # G9942852
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 32 ft |
Depth | 12 ft |
Width Size | 32' |
Light Fixture Depth | 24 in |
Nominal Exterior Width | 32 ft |
Light Fixture Width | 48 in |
Interior Depth | 11.8 ft |
Light Fixture Length | 48 in |
Nominal Exterior Depth | 12 ft |
Interior Width | 31.8 ft |
Nominal Exterior Height | 8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft, Width 32 ft, Height 8 ft, 3 Lights, 4 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Handrail with Clamp Double 60", 2PK (KH2)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUEBLANK)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 2-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 16 ft W, 12 ft D, Gray (VK1DW 12'x16' 2-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 12 ft W, 8 ft D, Gray (FAB812W)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- Porta-King In-Plant Offices