Shop All In-Plant Offices
Porta-King
2-Wall Modular In-Plant Office, 8 ft H, 24 ft W, 20 ft D, Gray
Mfr # VK1STL 20'X24' 2-WALL
Zoro # G9942886
product price: $13,048.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$13,048.99
Free 30-Day Returns
Key Features
- Type 2-Wall
- Height 8 ft
- Width 24 ft
- Depth 20 ft
- Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Porta-King
- MFR # VK1STL 20'X24' 2-WALL
- Zoro # G9942886
- Country of Origin United States
- Category In-Plant Offices
Dimensions
Height | 8 ft |
Width | 24 ft |
Depth | 20 ft |
Width Size | 24' |
Nominal Exterior Height | 8 ft |
Light Fixture Depth | 24 in |
Nominal Exterior Width | 24 ft |
Light Fixture Width | 48 in |
Nominal Exterior Depth | 20 ft |
Interior Depth | 17.8 ft |
Light Fixture Length | 48 in |
Interior Width | 23.8 ft |
Description
Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft, Width 24 ft, Height 8 ft, 4 Lights, 6 Outlets, Class A Fire Rating, R-12 Insulation, Color Gray, Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext., Frame Color Gray, Aluminum, Sound Transmission Coefficient STC 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226BLUE)
- ECONOCO Single Hangrail Rolling Rack (K43)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 8 ft D, White (VK1DW-WCM 8'x12' 4-Wall)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, White (VK1STL-WCM12'x12' 2-Wall)
- PORTA-KING 4-Wall Modular Restroom, 8 ft 11 1/2 in H, 26 ft 10 in W, 11 ft 4 in D, White (FARR1126)
- PORTA-KING Swing In-Plant Office Door, 84 in H, 36 in W, Gray (HMDVK1 GRAY)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- Porta-King In-Plant Offices